Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headers & Wire Housings Mini Fit Jr Ra Assy T Jr Ra Assy - 4 Ckt

  • Mfr # 874270412

  • Zoro # G805911690


product price: $0.99
/ea
Sold in multiples of 1920 for $1,900.80

Key Features

Color
Beige
Number of Rows
2
Max. Voltage
600V
Material
Nylon
Hole Center to Center
4.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
874270412
Zoro #
G805911690
UPC #
-
Country of Origin
India

Dimensions

Contact Plating Thickness
2.54 µm

Details

Color
Beige
Number of Rows
2
Max. Voltage
600V
Material
Nylon
Hole Center to Center
4.2 mm
Terminal Type
Through Hole
Standards
CSA Certified; UL E29179
Max. Temp.
260°C
Flammability Rating
UL 94V-0
Current Rating
13 A
Number of Contacts
4
Contact Finish
Tin Plated
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.