Headers & Wire Housings Mini-Fit Tpa 8Ckt Dr Ra Hdr W/Mnt Fln Tin 4.2Mm

  • Mfr # 15978082

  • Zoro # G505913222


product price: $1.75
/ea
Sold in multiples of 55 for $96.25

Key Features

Application
Power, Wire-to-Board
Series
30070
Max-Temp
260
UL
E29179
Current - Maximum per Contact
13.0A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15978082
Zoro #
G505913222
UPC #
-
Country of Origin
Mexico

Dimensions

PCB Thickness - Recommended
1.80mm
PC Tail Length
4.10mm

Details

Application
Power, Wire-to-Board
Series
30070
Max-Temp
260
UL
E29179
Current - Maximum per Contact
13.0A
Material - Metal
Brass
Material - Plating Termination
Tin
Shrouded
Partial
Circuits (Loaded)
8
Product Name
Mini-Fit TPA
Termination Interface Style
Through Hole
Polarized to Mating Part
Yes
Voltage - Maximum
600V
Stackable
No
Max-Duration
5
Max-Cycle
1
Color - Resin
Black
Component Type
PCB Header
PCB Locator
Yes
Temperature Range - Operating
-40° to +105°C
Material - Resin
Polyester
Polarized to PCB
Yes
Number of Rows
2
CSA
LR19980
Flammability
94V-0
Orientation
Right Angle
Glow-Wire Capable
No
Durability (mating cycles max)
30
PCB Retention
Yes
Lock to Mating Part
Yes
Guide to Mating Part
No
First Mate / Last Break
No
Pitch - Mating Interface
4.20mm
Material - Plating Mating
Tin
Keying to Mating Part
None
Breakaway
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.