Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Headers & Wire Housings Minifitmax Vrt Hdr Dr 10Ckt Blk 2125201010

Headers & Wire Housings Minifitmax Vrt Hdr Dr 10Ckt Blk (Discontinued)

  • Mfr # 2125201010
  • Zoro # G405913223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2125201010
Zoro #
G405913223
UPC #
-
Country of Origin
Mexico

Dimensions

PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
600V AC/DC
Max. Temp.
105°C
Application
Power, Wire-to-Board
Series
212520
Color
Black
Features
Glow-Wire Capable
Material
Liquid Crystal Polymer
Terminal Type
Through Hole
Hole Center to Center
4.2 mm
Current Rating
20 A
Number of Rows
2
Number of Contacts
10
Contact Finish
Tin Plated
Orientation
Vertical
Current - Maximum per Contact
20.0A
Pitch - Mating Interface
4.20mm
Lock to Mating Part
Yes
Material - Plating Mating
Tin
Polarized to Mating Part
Yes
Polarized to PCB
Yes
Material - Metal
Copper Alloy
Temperature Range - Operating
-40° to +105°C
Glow-Wire Capable
Yes
PCB Retention
Yes
Material - Resin
Liquid Crystal Polymer
Component Type
PCB Header
Voltage - Maximum
600V AC (RMS)/DC
PCB Locator
Yes
Product Name
Mini-Fit Max
First Mate / Last Break
No
Durability (mating cycles max)
30
Shrouded
Fully
Guide to Mating Part
No
Circuits (Loaded)
10
Breakaway
No
Keying to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.