Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Headers & Wire Housings Minifitmax Vrt Hdr Dr 4Ckt Blk 2125201004

Headers & Wire Housings Minifitmax Vrt Hdr Dr 4Ckt Blk (Discontinued)

  • Mfr # 2125201004
  • Zoro # G305913224
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2125201004
Zoro #
G305913224
UPC #
-
Country of Origin
Mexico

Dimensions

PCB Thickness - Recommended
1.60mm

Details

Max. Temp.
105°C
Max. Voltage
600V AC/DC
Application
Power, Wire-to-Board
Series
212520
Material
Liquid Crystal Polymer
Terminal Type
Through Hole
Color
Black
Features
Glow-Wire Capable
Hole Center to Center
4.2 mm
Number of Rows
2
Number of Contacts
4
Contact Finish
Tin Plated
Current Rating
20 A
Product Name
Mini-Fit Max
Material - Metal
Copper Alloy
Voltage - Maximum
600V AC (RMS)/DC
Circuits (Loaded)
4
PCB Locator
Yes
Polarized to PCB
Yes
Guide to Mating Part
No
Material - Plating Mating
Tin
Material - Resin
Liquid Crystal Polymer
Polarized to Mating Part
Yes
PCB Retention
Yes
Glow-Wire Capable
Yes
Pitch - Mating Interface
4.20mm
First Mate / Last Break
No
Keying to Mating Part
Yes
Breakaway
No
Current - Maximum per Contact
20.0A
Durability (mating cycles max)
30
Orientation
Vertical
Lock to Mating Part
Yes
Shrouded
Fully
Temperature Range - Operating
-40° to +105°C
Component Type
PCB Header

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.