Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headers & Wire Housings Minifitmax Vrt Hdr Dr 8Ckt Blk

  • Mfr # 2125201008

  • Zoro # G705913213


product price: $2.49
/ea
Sold in multiples of 40 for $99.60

Key Features

Max. Temp.
105°C
Max. Voltage
600V AC/DC
Application
Power, Wire-to-Board
Series
212520
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2125201008
Zoro #
G705913213
UPC #
-
Country of Origin
Mexico

Dimensions

PCB Thickness - Recommended
1.60mm

Details

Max. Temp.
105°C
Max. Voltage
600V AC/DC
Application
Power, Wire-to-Board
Series
212520
Color
Black
Features
Glow-Wire Capable
Material
Liquid Crystal Polymer
Hole Center to Center
4.2 mm
Terminal Type
Through Hole
Number of Rows
2
Number of Contacts
8
Current Rating
20 A
Contact Finish
Tin Plated
Shrouded
Fully
Circuits (Loaded)
8
First Mate / Last Break
No
PCB Locator
Yes
Lock to Mating Part
Yes
Material - Resin
Liquid Crystal Polymer
Product Name
Mini-Fit Max
Material - Plating Mating
Tin
Glow-Wire Capable
Yes
Current - Maximum per Contact
20.0A
Pitch - Mating Interface
4.20mm
Component Type
PCB Header
Temperature Range - Operating
-40° to +105°C
Polarized to PCB
Yes
Keying to Mating Part
Yes
Polarized to Mating Part
Yes
Guide to Mating Part
No
Orientation
Vertical
Voltage - Maximum
600V AC (RMS)/DC
Durability (mating cycles max)
30
PCB Retention
Yes
Material - Metal
Copper Alloy
Breakaway
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.