Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headers & Wire Housings Nano-Fit Plug Hsg Sr 3Ckt Blk

  • Mfr # 2002771103

  • Zoro # G105789531


product price: $0.27
/ea
Sold in multiples of 350 for $94.50

Key Features

Color
Black
Application
Power, Wire-to-Wire
Series
200277
Maximum Operating Temperature
115 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2002771103
Zoro #
G105789531
UPC #
-
Country of Origin
China

Details

Item
Wire Connector
Color
Black
Application
Power, Wire-to-Wire
Series
200277
Maximum Operating Temperature
115 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Connector Type
Plug
Number of Rows
1
Max. Temp.
115°C
Features
Glow-Wire Capable
Number of Contacts
3
Hole Center to Center
2.5 mm
UL
E29179
Material - Resin
Nylon
Keying to Mating Part
Yes
Lock to Mating Part
Yes
Polarized to Mating Part
Yes
Circuits (maximum)
3
CSA
LR19980
Pitch - Mating Interface
2.50mm
Glow-Wire Capable
Yes
Product Name
Nano-Fit
Temperature Range - Operating
-40° to +105°C, -40° to +115°C
Flammability
94V-0
Maximum Conductors
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.