Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Headers & Wire Housings Nano-Fit Plug Hsg Sr 4Ckt Blk 2002771104

Headers & Wire Housings Nano-Fit Plug Hsg Sr 4Ckt Blk (Discontinued)

  • Mfr # 2002771104
  • Zoro # G405789453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2002771104
Zoro #
G405789453
UPC #
-
Country of Origin
China

Details

Item
Nano-Fit
Type
Plug
Color
Black
Insulation Material
Nylon
Maximum Operating Temperature
115 Degrees C
Number of Ports
4
UL 94 Flammability Rating
V-0
Material
Nylon
Connector Type
Plug
Series
200277
Standards
UL E29179
Features
Glow-Wire Capable
Max. Temp.
115°C
Hole Center to Center
2.5 mm
Number of Rows
1
Number of Contacts
4
Application
Power, Wire-to-Wire
Circuits (maximum)
4
CSA
LR19980
Keying to Mating Part
Yes
Material - Resin
Nylon
Product Name
Nano-Fit
Flammability
94V-0
UL
E29179
Lock to Mating Part
Yes
Temperature Range - Operating
-40° to +105°C, -40° to +115°C
Glow-Wire Capable
Yes
Polarized to Mating Part
Yes
Pitch - Mating Interface
2.50mm
Maximum Conductors
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.