
Headers & Wire Housings New 2.0 Wtb Wafer As Wafer Assy Ra 12Ckt (Discontinued)
- Mfr # 532541270
- Zoro # G805911683
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
532541270
Zoro #
G805911683
UPC #
-
Country of Origin
Malaysia
Dimensions
Contact Plating Thickness
1.016 µm
Details
Number of Rows
1
Max. Voltage
125V
Max. Temp.
105°C
Material
Nylon
Terminal Type
Through Hole
Hole Center to Center
2 mm
Standards
UL E29179
Terminal Finish
Tin Plated
Number of Contacts
12
Current Rating
2 A
Contact Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.