Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headers & Wire Housings Picoezmate 5 Circuit 300Mm

  • Mfr # 369200503

  • Zoro # G205910705


product price: $2.85
/ea
Sold in multiples of 30 for $85.50

Key Features

Color
Black
Number of Rows
1
Series
36920
Max. Voltage
50V AC/DC
Application
Signal, Wire-to-Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
369200503
Zoro #
G205910705
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
0.7 mm
Contact Plating Thickness
0.1 µm
Wire Insulation Diameter
0.60-0.70mm
Cable Length
300.00mm
Wire Size (AWG)
28

Details

Color
Black
Number of Rows
1
Series
36920
Max. Voltage
50V AC/DC
Application
Signal, Wire-to-Board
Connector Type
Female-Female
Wire Range
28 AWG
Terminal Type
Crimp or Compression
Hole Center to Center
1.2 mm
Material
Liquid Crystal Polymer
Type
Discrete Wire Assembly
Number of Contacts
5
Contact Finish
Gold Plated
Current Rating
1.5 A
Terminal Finish
Gold Plated
Voltage - Maximum
50V AC (RMS)/DC
Material - Metal
Copper Alloy
Lock to Mating Part
Yes
Current - Maximum per Contact
1.5A
Circuits (Loaded)
5
Assembly Configuration
Dual Ended Connectors
Material - Resin
Liquid Crystal Polymer
Material - Plating Mating
Gold
Overmolded
No
Single Ended
No
Product Name
Pico-EZmate
Plating min - Mating
0.100µm
Material - Plating Termination
Gold
Connector to Connector
Pico-EZmate-to-Pico-EZmate
Pitch - Mating Interface
1.20mm
Wire/Cable Type
UL 1571

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.