Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Headers & Wire Housings Recpt Vert Hdr 14P Dual Row 15247140

Headers & Wire Housings Recpt Vert Hdr 14P Dual Row (Discontinued)

  • Mfr # 15247140
  • Zoro # G605913221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15247140
Zoro #
G605913221
UPC #
-
Country of Origin
Mexico

Dimensions

PCB Thickness - Recommended
1.00mm

Details

Max. Voltage
600V AC/DC
Max. Temp.
240°C
Application
Board-to-Board, Power, Wire-to-Board
Series
42385
Standards
CSA Certified; UL E29179
Hole Center to Center
4.2 mm
Terminal Type
Through Hole
Color
Natural
Material
Nylon
Number of Contacts
14
Number of Rows
2
Contact Finish
Tin Plated
Flammability Rating
UL 94V-2
Current Rating
9 A
Flammability
94V-0
PCB Retention
Yes
Temperature Range - Operating
-40° to +105°C
Component Type
PCB Receptacle
Polarized to PCB
Yes
Max-Duration
5
Circuits (Loaded)
14
Lock to Mating Part
None
Current - Maximum per Contact
9.0A
Polarized to Mating Part
Yes
Keying to Mating Part
None
Guide to Mating Part
Yes
UL
E29179
Max-Cycle
1
CSA
LR19980
Pitch - Mating Interface
4.20mm
Material - Metal
Brass
Glow-Wire Capable
No
Orientation
Vertical
Max-Temp
240
Grounding to PCB
No
Durability (mating cycles max)
30
Product Name
Mini-Fit BMI
Material - Resin
Nylon
Material - Plating Mating
Tin
Voltage - Maximum
600V AC (RMS)/DC
PCB Locator
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.