Zoro Homepage
This item is Discontinued.
Molex Headers & Wire Housings Sabre Term 14-18G M Reel Of 6000 431781002

Headers & Wire Housings Sabre Term 14-18G M Reel Of 6000 (Discontinued)

  • Mfr # 431781002
  • Zoro # G405917016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431781002
Zoro #
G405917016
UPC #
-
Country of Origin
United States

Dimensions

Max. Insulation Dia.
3.3 mm
Contact Plating Thickness
0.508 µm

Details

Max. Voltage
600V
Terminal Type
Crimp or Compression
Connector Type
Male
Material
Brass
Wire Range
18 AWG
Terminal Finish
Tin Plated
Current Rating
18 A
Contact Finish
Tin Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.