Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headers & Wire Housings Sl Pmc Wtow Sr Modbrnch 15Ckt

  • Mfr # 50650215

  • Zoro # G605910596


product price: $1.59
/ea
Sold in multiples of 50 for $79.50

Key Features

Color
Black
Series
70018
Material
Polyester
Standards
CSA Certified; UL E29179
Number of Contacts
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50650215
Zoro #
G605910596
UPC #
-
Country of Origin
Malaysia

Details

Color
Black
Series
70018
Material
Polyester
Standards
CSA Certified; UL E29179
Number of Contacts
15
Flammability Rating
UL 94V-0
Circuits (Loaded)
15
Flammability
94V-0
UL
E29179
CSA
LR19980
Component Type
Panel Mount
Product Name
SL
Material - Resin
Polyester
Lock to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.