Zoro Homepage
This item is Discontinued.
Molex Headers & Wire Housings Socket 18-24Awg T/R Reel Of 4000 502178000

Headers & Wire Housings Socket 18-24Awg T/R Reel Of 4000 (Discontinued)

  • Mfr # 502178000
  • Zoro # G005917089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502178000
Zoro #
G005917089
UPC #
800753576148
Country of Origin
Korea, Republic of

Dimensions

Min. Single Wire Size
24 AWG
Max. Single Wire Size
18 AWG
Max. Insulation Dia.
3 mm
Contact Plating Thickness
0.889 µm

Details

Item
Mighty-SPOX Connector System
Series
50217
Application
Signal, Wire-to-Board, Wire-to-Wire
Terminal Type
Crimp or Compression
Sub-Category
Crimp Terminals
Connector Type
Female
Material
Phosphor Bronze
Terminal Finish
Tin Plated
Contact Finish
Tin Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.