
Headers & Wire Housings Squba Sld Plug 1.8Mm 8Ckt Sr No Seal Plgs
Mfr # 2042230008
Zoro # G805909833
product price: $2.25
/eaSold in multiples of 36 for $81.00
Key Features
Color
Black
Number of Rows
1
Hole Center to Center
1.8 mm
Connector Type
Plug
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2042230008
Zoro #
G805909833
UPC #
-
Country of Origin
Japan
Details
Color
Black
Number of Rows
1
Hole Center to Center
1.8 mm
Connector Type
Plug
Material
Nylon
Standards
UL E29179
Max. Temp.
105°C
Flammability Rating
UL 94V-0
Number of Contacts
8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.