Zoro Homepage

Headers & Wire Housings Versablade .070 W/W 3Pin Rec Hsg

  • Mfr # 351500319

  • Zoro # G905910692


product price: $0.15
/ea
Sold in multiples of 500 for $75.00

Key Features

Color
Natural
Number of Rows
1
Series
35150
Application
Power, Wire-to-Wire
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351500319
Zoro #
G905910692
UPC #
-
Country of Origin
Korea, Republic of

Details

Color
Natural
Number of Rows
1
Series
35150
Application
Power, Wire-to-Wire
Standards
CSA Certified; UL E29179
Material
Polycarboncate/PET
Features
Glow-Wire Capable
Hole Center to Center
7.3 mm
Connector Type
Receptacle
Max. Temp.
110°C
Number of Contacts
3
Flammability Rating
UL 94V-0
Polarized to Mating Part
Yes
Glow-Wire Capable
Yes
CSA
LR19980
Lock to Mating Part
Yes
Product Name
VersaBlade
UL
E29179
Keying to Mating Part
None
Pitch - Mating Interface
7.30mm
Material - Resin
PET/PC
Circuits (maximum)
3
Temperature Range - Operating
-40° to +110°C
Stackable
No
Flammability
94V-0
Panel Mount
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.