
Headers & Wire Housings Versablade Hybrid Plug Hsg 2Ckt Nat Gw
Mfr # 2041020209
Zoro # G405910253
product price: $0.28
/eaSold in multiples of 350 for $98.00
Key Features
Number of Rows
2
Series
204102
Application
Power, Wire-to-Wire
Gender
Plug
Lock to Mating Part
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2041020209
Zoro #
G405910253
UPC #
-
Country of Origin
Korea, Republic of
Details
Number of Rows
2
Series
204102
Application
Power, Wire-to-Wire
Gender
Plug
Lock to Mating Part
Yes
Product Name
VersaBlade
Polarized to Mating Part
Yes
Material - Resin
PET/PC
UL
E29179
Flammability
94V-0
Pitch - Mating Interface
8.00mm
Stackable
No
Keying to Mating Part
None
Temperature Range - Operating
-40° to +110°C
Color - Resin
Natural
Glow-Wire Capable
Yes
Circuits (maximum)
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.