Zoro Homepage
This item is Discontinued.
Molex Headers & Wire Housings Vert Pcb Hdr 12P Tin W/O Pegs 26602120

Headers & Wire Housings Vert Pcb Hdr 12P Tin W/O Pegs (Discontinued)

  • Mfr # 26602120
  • Zoro # G905913990
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26602120
Zoro #
G905913990
UPC #
-
Country of Origin
India

Dimensions

Contact Plating Thickness
5.08 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
3.56mm

Details

Max. Voltage
250V
Max. Temp.
235°C
Application
Board-to-Board, Power, Wire-to-Board
Series
41771
Standards
CSA Certified; UL E29179
Material
Polyester
Hole Center to Center
3.96 mm
Color
Natural
Terminal Type
Through Hole
Contact Finish
Tin Plated
Number of Rows
1
Current Rating
7 A
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Number of Contacts
12
Temperature Range - Operating
See Product Specification
Glow-Wire Capable
No
Material - Plating Termination
Tin
Breakaway
No
Material - Metal
Brass
Shrouded
Partial
Max-Duration
5
Orientation
Vertical
Material - Plating Mating
Tin
Material - Resin
Polyester
Polarized to Mating Part
Yes
Lock to Mating Part
None
Flammability
94V-0
Durability (mating cycles max)
25
Component Type
PCB Header
Max-Temp
235
Polarized to PCB
No
CSA
LR19980
Product Name
KK 396
Stackable
Yes
PCB Locator
No
PCB Retention
None
Current - Maximum per Contact
7.0A
Circuits (Loaded)
12
Pitch - Mating Interface
3.96mm
Plating min - Mating
5.080µm
UL
E29179

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.