Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Headers & Wire Housings Wtb Hdr Singl Row Ra 3Ckt Natural Tin 5023520300

Headers & Wire Housings Wtb Hdr Singl Row Ra 3Ckt Natural Tin (Discontinued)

  • Mfr # 5023520300
  • Zoro # G105913998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5023520300
Zoro #
G105913998
UPC #
-
Country of Origin
China

Details

Max. Voltage
125V
Max. Temp.
255°C
Standards
UL E29179
Material
Polyamide
Hole Center to Center
2 mm
Terminal Type
Surface Mount
Color
Natural
Number of Contacts
3
Number of Rows
1
Current Rating
3 A
Flammability Rating
SC-0
Contact Finish
Tin Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.