Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Power Connectors 1.27Mm Pitch, Extreme Lphpower Receptacle Header With Pegs,

  • Mfr # 459840323

  • Zoro # G905964336


product price: $5.25
/ea
Sold in multiples of 20 for $105.00

Key Features

Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Board-to-Board, Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
459840323
Zoro #
G905964336
UPC #
884982067240
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
2.90mm
PCB Thickness - Recommended
1.57mm

Details

Item
Power Connector
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Board-to-Board, Power
Current
1 A
Series
45984
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Max. Temp.
260°C
Sub-Category
PCB Receptacles
Current Rating
1 A
Terminal Type
Through Hole
Hole Center to Center
1.27 mm
Number of Contacts
16
Contact Finish
Gold over Nickel
Number of Rows
2
Features
Surface Mount Compatible
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Max-Temp
260
Temperature Range - Operating
-40° to +105°C
Material - Plating Termination
Tin
Component Type
PCB Receptacle
PCB Locator
No
Keying to Mating Part
None
(p)ower-(s)ignal Configuration
16s - 0s
Current - Maximum per Contact
1.0A
Pitch - Mating Interface
1.27mm
Material - Plating Mating
Gold
Product Name
EXTreme LPHPower
Orientation
Right Angle
Guide to Mating Part
No
Plating min - Mating
0.762µm
Max-Duration
20
Durability (mating cycles max)
250
CSA
LR19980
Circuits (Loaded)
16
Stackable
No
Flammability
94V-0
Lock to Mating Part
No
PCB Retention
None
Polarized to PCB
Yes
Material - Resin
High Temperature Thermoplastic
Max-Cycle
3
Glow-Wire Capable
No
UL
E29179
Material - Metal
High Performance Alloy (HPA)
Grounding to PCB
No
Polarized to Mating Part
Yes

Description

Heavy Duty Power Connectors 1.27Mm Pitch, Extreme Lphpower Receptacle Header With Pegs, Right-Angle, 16 Signal Contacts, Select Gold (Au) Plating, For 1.57Mm Thick Pc Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.