Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Heavy Duty Power Connectors Extreme Lphpower Header, Right-Angle, 4 Power Contacts, Select Gold 459854922

Heavy Duty Power Connectors Extreme Lphpower Header, Right-Angle, 4 Power Contacts, Select Gold (Discontinued)

  • Mfr # 459854922
  • Zoro # G705964154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
459854922
Zoro #
G705964154
UPC #
800756694863
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
2.36mm
PC Tail Length
3.60mm

Details

Item
Power Connector
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Board-to-Board, Power
Current
30 A
Series
45985
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
230 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Terminal Type
Through Hole
Number of Rows
2
Max. Temp.
230°C
Current Rating
30 A
Contact Finish
Gold Plated
Sub-Category
PCB Headers
Number of Contacts
4
Features
Surface Mount Compatible
Hole Center to Center
12 mm (Mating Interface); 2 mm, 2.5 mm (Termination Interface)
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Material - Plating Mating
Gold
Temperature Range - Operating
-40° to +105°C
Guide to Mating Part
Yes
Material - Resin
High Temperature Thermoplastic
Component Type
PCB Header
Orientation
Right Angle
Polarized to PCB
No
Plating min - Mating
0.762µm
Glow-Wire Capable
No
Shrouded
Closed Ends
Max-Duration
15
Material - Metal
High Performance Alloy (HPA)
PCB Retention
None
Product Name
EXTreme LPHPower
CSA
LR19980
Breakaway
No
UL
E29179
Polarized to Mating Part
Yes
First Mate / Last Break
No
Keying to Mating Part
None
Durability (mating cycles max)
250
(p)ower-(s)ignal Configuration
4p - 0s
Flammability
94V-0
Material - Plating Termination
Tin
Voltage - Maximum
250V AC (RMS)/DC
Circuits (Loaded)
4
Max-Cycle
3
Pitch - Mating Interface
12.00mm
Lock to Mating Part
No
Stackable
No
Max-Temp
230
Current - Maximum per Contact
30.0A
PCB Locator
No

Description

Heavy Duty Power Connectors Extreme Lphpower Header, Right-Angle, 4 Power Contacts, Select Gold (Au) Plating, For 2.36Mm Thick Pc Board With Guide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.