Zoro Homepage

Heavy Duty Power Connectors Hp-He 24B Bulkhd M Hsg 7824.3738.3

  • Mfr # 936013138

  • Zoro # G905975226


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Type
HP-HE
Color
Black
Housing Color
Black RAL 9005
IP Rating
IP68, IP69
Standards
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936013138
Zoro #
G905975226
UPC #
-
Country of Origin
China

Dimensions

Component Size
24B «104X27»

Details

Item
Bulkhead Mount Housing
Type
HP-HE
Color
Black
Housing Color
Black RAL 9005
IP Rating
IP68, IP69
Standards
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Series
93601
Component Type
Bulkhead Mount Housing
Housing Coating
Epoxy-Polyester Powder
Product Name
GWconnect
Lock to Mating Part
Yes
Material - Housing
Zinc Alloy
Entry Location
Top
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.