Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Power Connectors Hphe 24B Hd Side Ent M50 7824.3695.8

  • Mfr # 936013120

  • Zoro # G505965498


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Type
HP-HE
Color
Black
IP Rating
IP68, IP69
Standards
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Series
93601
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936013120
Zoro #
G505965498
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M50
Component Size
24B «104X27»

Details

Item
Screw Locking Hood
Type
HP-HE
Color
Black
IP Rating
IP68, IP69
Standards
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Series
93601
Lock to Mating Part
Yes
Number of Screws
2
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Product Name
GWconnect
Material - Hood
Zinc Alloy
Hood Coating
Epoxy-Polyester Powder
Component Type
Screw Locking Hood
Thread Type
(M) Metric
Entry Location
Side
Hood Color
Black RAL 9005

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.