Zoro Homepage

Heavy Duty Power Connectors Multicat Mpwr Plug Hsg 8Ckt Key A Blk

  • Mfr # 2059250010

  • Zoro # G005949097


product price: $3.15
/ea
Sold in multiples of 40 for $126.00

Key Features

Type
Plug
Color
Black
Number of Rows
2
Insulation Material
PEI
Current
6.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2059250010
Zoro #
G005949097
UPC #
-
Country of Origin
Germany

Details

Item
MultiCat
Type
Plug
Color
Black
Number of Rows
2
Insulation Material
PEI
Current
6.5 A
Maximum Operating Temperature
150 Degrees C
UL 94 Flammability Rating
V-0
Series
205925
Standards
UL E29179
Material
Polyetherimide
Connector Type
Plug
Application
Power, Wire-to-Wire
Current Rating
6.5 A
Max. Temp.
150°C
Number of Contacts
8
Hole Center to Center
3.6 mm
Flammability Rating
UL 94V-0
Glow-Wire Capable
No
Material - Resin
PEI
Flammability
94V-0
UL
E29179
Temperature Range - Operating
-40° to +150°C
Circuits (maximum)
8
Lock to Mating Part
Yes
Keying to Mating Part
Yes
Polarized to Mating Part
Yes
Pitch - Mating Interface
3.60mm
Product Name
MultiCat
Maximum Conductors
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.