Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Heavy Duty Power Connectors Multicat Receptacle Terminal 8-10 Awg 2018460040

Heavy Duty Power Connectors Multicat Receptacle Terminal 8-10 Awg (Discontinued)

  • Mfr # 2018460040
  • Zoro # G305963496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2018460040
Zoro #
G305963496
UPC #
-
Country of Origin
Germany

Dimensions

Max. Insulation Dia.
5.84 mm
Max. Single Wire Size
8 AWG
Min. Single Wire Size
10 AWG
Contact Plating Thickness
0.1 µm
Wire Size (AWG)
10, 8
Wire Insulation Diameter
4.03mm-5.84mm
Maximum Single Wire Size
8 AWG
Minimum Single Wire Size
10 AWG

Details

Item
MultiCat
Type
Female
Maximum Voltage
1,000 V AC
Current
40 A
Material
Copper Alloy
Series
201846
Connector Type
Female
Max. Voltage
1000V AC
Current Rating
40 A
Terminal Type
Crimp or Compression
Contact Finish
Gold over Nickel Phosphorus
Application
Power, Wire-to-Board, Wire-to-Wire
Terminal Finish
Gold Plated
Product Name
MultiCat
Plating min - Mating
0.100µm
Current - Maximum per Contact
40.0A
Material - Plating Termination
Gold
Durability (mating cycles max)
500
Termination Style
Crimp or Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.