Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Power Connectors Power Conn Cover Ass Ower Conn Cover Assy

  • Mfr # 587230010

  • Zoro # G605982302


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
250 V AC
Minimum Operating Temperature
-55 Degrees
Maximum Operating Temperature
125 Degrees C
IP Rating
IP65
Series
58723
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
587230010
Zoro #
G605982302
UPC #
-
Country of Origin
Japan

Details

Item
Hood
Maximum Voltage
250 V AC
Minimum Operating Temperature
-55 Degrees
Maximum Operating Temperature
125 Degrees C
IP Rating
IP65
Series
58723
Application
Panel-Mount
Max. Voltage
250V AC
Current Rating
13 A; 20 A
Max. Temp.
125°C
Number of Contacts
48
Current - Maximum per Contact
13.0A, 20.0A
Circuits (Loaded)
48
Orientation
Vertical
Component Type
Hood
Lock to Mating Part
Yes
Polarized to Mating Part
Yes
Product Name
HMC
Waterproof / Dustproof
Yes
Temperature Range - Operating
-55° to +125°C
Durability (mating cycles max)
50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.