Zoro Homepage

Heavy Duty Power Connectors Power Conn End Bell Onn End Bell Cap Set

  • Mfr # 588660000

  • Zoro # G705965137


product price: $30.45
/ea
Sold in multiples of 3 for $91.35

Key Features

IP Rating
IP65
Material
Brass
Series
58866
Application
Panel-Mount
Product Name
HMC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
588660000
Zoro #
G705965137
UPC #
-
Country of Origin
Japan

Details

Item
Bell Cap Assembly
IP Rating
IP65
Material
Brass
Series
58866
Application
Panel-Mount
Product Name
HMC
Component Type
Bell Cap Assembly
Polarized to Mating Part
Yes
Orientation
Vertical
Circuits (Loaded)
48, 72
Waterproof / Dustproof
Yes
Lock to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.