
Heavy Duty Power Connectors Power Conn End Bell Onn End Bell Cap Set
Mfr # 588660003
Zoro # G005965196
product price: $17.15
/eaSold in multiples of 10 for $171.50
Key Features
Color
Orange
Insulation Material
PVC
Series
58866
IP Rating
IP65
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
588660003
Zoro #
G005965196
UPC #
-
Country of Origin
Japan
Details
Item
Bell Cap Assembly
Color
Orange
Insulation Material
PVC
Series
58866
IP Rating
IP65
Material
PVC
Application
Panel-Mount
Material - Resin
PVC
Waterproof / Dustproof
Yes
Material - Metal
Brass
Orientation
Vertical
Circuits (Loaded)
48, 72
Polarized to Mating Part
Yes
Lock to Mating Part
Yes
Product Name
HMC
Component Type
Bell Cap Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.