
Heavy Duty Power Connectors Power Conn Shell Ass Ower Conn Shell Assy
Mfr # 586910010
Zoro # G505982372
product price: $92.95
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
250 V AC
Current
12 A
Maximum Operating Temperature
125 Degrees C
IP Rating
IP65
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
586910010
Zoro #
G505982372
UPC #
-
Country of Origin
Japan
Dimensions
Contact Plating Thickness
0.508 µm
Details
Maximum Voltage
250 V AC
Current
12 A
Maximum Operating Temperature
125 Degrees C
IP Rating
IP65
Material
Brass
Max. Temp.
125°C
Number of Contacts
36
Current Rating
12 A
Terminal Type
Surface Mount
Max. Voltage
250V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.