Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Heavy Duty Power Connectors Power Conn Shell Ass Ower Conn Shell Assy 586910020

Heavy Duty Power Connectors Power Conn Shell Ass Ower Conn Shell Assy (Discontinued)

  • Mfr # 586910020
  • Zoro # G005982391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
586910020
Zoro #
G005982391
UPC #
-
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.508 µm

Details

Item
Panel-Mount Bracket
Maximum Voltage
250 V AC
Minimum Operating Temperature
-55 Degrees C
Maximum Operating Temperature
125 Degrees C
Material
Brass
IP Rating
IP65
Series
58691
Number of Contacts
36
Max. Voltage
250V AC
Max. Temp.
125°C
Terminal Type
Surface Mount
Application
Panel-Mount
Current Rating
12 A
Panel Mount
Screws
Durability (mating cycles max)
50
Material - Plating Mating
Copper
Circuits (Loaded)
36
Material - Plating Termination
Copper
Component Type
Panel-Mount Bracket
Lock to Mating Part
Yes
Orientation
Vertical
Waterproof / Dustproof
Yes
Product Name
HMC
Plating min - Mating
0.508µm
Temperature Range - Operating
-55° to +125°C
Current - Maximum per Contact
12.0A
Polarized to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.