Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Power Connectors Power Conn Shell Ass Ower Conn Shell Assy

  • Mfr # 587190010

  • Zoro # G205982344


product price: $90.65
/ea
Free Shipping & Returns

Key Features

Type
Receptacle
Number of Ports
1
Maximum Voltage
300 V DC
Current
20 A
Minimum Operating Temperature
-55 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
587190010
Zoro #
G205982344
UPC #
-
Country of Origin
Japan

Details

Item
Panel-Mount Receptacle
Type
Receptacle
Number of Ports
1
Maximum Voltage
300 V DC
Current
20 A
Minimum Operating Temperature
-55 Degrees C
Maximum Operating Temperature
125 Degrees C
Series
58719
Connector Type
Receptacle
IP Rating
IP65
Number of Rows
2
Max. Voltage
300V DC
Max. Temp.
125°C
Number of Contacts
48
Current Rating
20 A
Application
Panel-Mount
Waterproof / Dustproof
Yes
Shield Type
Full Shield
Temperature Range - Operating
-55° to +125°C
Lock to Mating Part
Yes
PCB Locator
No
Circuits (maximum)
48
Polarized to Mating Part
Yes
Component Type
Panel-Mount Bracket
Durability (mating cycles max)
50
Orientation
Vertical
Current - Maximum per Contact
20.0A
Shielded
Yes
Panel Mount
Screws
Product Name
HMC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.