Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Heavy Duty Power Connectors Power Conn Socket Hs Ower Conn Socket Hsg (Discontinued)

  • Mfr # 511950800
  • Zoro # G705964888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511950800
Zoro #
G705964888
UPC #
-
Country of Origin
Japan

Details

Item
HMC
Type
Male
Color
Natural
Number of Rows
2
Insulation Material
Nylon
Minimum Operating Temperature
-55 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
1
UL 94 Flammability Rating
V-0
Series
51195
Standards
CSA Certified; UL E29179
Connector Type
Male
IP Rating
IP65
Material
Nylon
Hole Center to Center
6.4 mm
Application
Panel-Mount
Number of Contacts
8
Max. Temp.
125°C
Flammability Rating
UL 94V-0
Temperature Range - Operating
-55° to +125°C
Circuits (maximum)
8
Lock to Mating Part
Yes
Pitch - Mating Interface
6.40mm
Polarized to Mating Part
No
Shielded
No
Waterproof / Dustproof
Yes
Product Name
HMC
Material - Resin
Nylon
Component Type
Housing
Durability (mating cycles max)
50
CSA
LR19980
Flammability
94V-0
Breakaway
No
PCB Locator
No
Orientation
Vertical
UL
E29179
Maximum Conductors
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.