This item is Discontinued.

Molex Heavy Duty Power Connectors Powerplane Busbar Rcpt 7Ckt Scrw Mnt 2131910001

Heavy Duty Power Connectors Powerplane Busbar Rcpt 7Ckt Scrw Mnt (Discontinued)

  • Mfr # 2131910001
  • Zoro # G905959479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2131910001
Zoro #
G905959479
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness - Recommended
4.80mm

Details

Item
PowerPlane
Color
Black
Insulation Material
Liquid Crystal Polymer
Maximum Voltage
600 V AC
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Series
213191
Standards
UL E29179
Number of Rows
1
Application
Power
Material - Metal
Copper Alloy
Current - Maximum per Contact
185.0A
Voltage - Maximum
600V AC
Temperature Range - Operating
-40° to +105°C
Circuits (Loaded)
1
Flammability
94V-0
Termination Interface Style
Screw
Color - Resin
Black
Glow-Wire Capable
No
Lock to Mating Part
None
Material - Resin
Liquid Crystal Polymer
PCB Retention
Yes
UL
E29179
Orientation
Right Angle
Polarized to PCB
Yes
Product Name
PowerPlane
Polarized to Mating Part
No
Keying to Mating Part
None
Guide to Mating Part
No
Durability (mating cycles max)
100
Material - Plating Termination
Tin
Material - Plating Mating
Silver
Stackable
No
PCB Locator
No
Component Type
PCB Receptacle
Termination Style
Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.