Heavy Duty Power Connectors Pwrplanelwprf Bb Rec Ra Th Swmt 3.18Mm

  • Mfr # 1737080008

  • Zoro # G305963434


product price: $0.85
/ea
Sold in multiples of 150 for $127.50

Key Features

Color
Black
Insulation Material
Liquid Crystal Polymer
Maximum Voltage
600 V AC
Current
60 A
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1737080008
Zoro #
G305963434
UPC #
191128277952
Country of Origin
India

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
Power Connector
Color
Black
Insulation Material
Liquid Crystal Polymer
Maximum Voltage
600 V AC
Current
60 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Standards
CSA Certified; UL E29179
Series
173708
Material
Liquid Crystal Polymer
Current Rating
60 A
Max. Temp.
105°C
Sub-Category
PCB Receptacles
Max. Voltage
600V AC
Application
Power
Number of Contacts
1
Number of Rows
1
Terminal Type
Through Hole
Contact Finish
Gold over Nickel
Flammability Rating
UL 94V-0
Terminal Finish
Tin over Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.