Zoro Homepage

Heavy Duty Power Connectors Robot End Bell Cap S Bot End Bell Cap Set

  • Mfr # 585500000

  • Zoro # G005982537


product price: $25.69
/ea
Sold in multiples of 4 for $102.76

Key Features

Max. Voltage
250V AC/DC
Application
Panel-Mount, Wire-to-Wire
Series
58550
Current Rating
35 A
Shielded
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
585500000
Zoro #
G005982537
UPC #
-
Country of Origin
Japan

Details

Max. Voltage
250V AC/DC
Application
Panel-Mount, Wire-to-Wire
Series
58550
Current Rating
35 A
Shielded
No
Component Type
Bell Cap Assembly
Product Name
HMC
Voltage - Maximum
250V AC (RMS)/DC
Waterproof / Dustproof
No
Durability (mating cycles max)
50
PCB Locator
No
Current - Maximum per Contact
35.0A
Lock to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.