
Hi/Const.Hood Top/Ent 2 Lev.Pg21 No Tube
Mfr # 7816.6435.5
Zoro # G205982337
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Series
93601
Max. Voltage
500V
IP Rating
IP66
Finish
Polyester Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7816.6435.5
Zoro #
G205982337
UPC #
-
Country of Origin
Italy
Dimensions
Component Size
16B «77X27»
Thread Size
Pg21
Details
Color
Gray
Series
93601
Max. Voltage
500V
IP Rating
IP66
Finish
Polyester Powder Coated
Material
Aluminum
Type
STD
Standards
CSA Certified; UL E249674
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Material - Lever
Galvanized Steel
Thread Type
(Pg)
Material - Gasket
NBR
Hood Coating
Polyester Powder
Component Type
Double Lever Coupler
Entry Location
Top
Number of Levers
2
UL
E249674
Lock to Mating Part
Yes
Product Name
GWconnect
Hood Color
GREY RAL 7037
Material - Hood
Die-cast Aluminum
CSA
256883
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.