
Hi/Const.Hood Top/Ent 2 Lev.Pg21 No Tube
Mfr # 936012620
Zoro # G905982729
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Series
93601
Max. Voltage
500V
Finish
Polyester Powder Coated
Type
STD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936012620
Zoro #
G905982729
UPC #
-
Country of Origin
China
Dimensions
Component Size
16B «77X27»
Thread Size
Pg21
Details
Color
Gray
Series
93601
Max. Voltage
500V
Finish
Polyester Powder Coated
Type
STD
Material
Aluminum
Standards
CSA Certified; UL E249674
IP Rating
IP66
Hood Color
GREY RAL 7037
CSA
256883
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Number of Levers
2
Thread Type
(Pg)
Hood Coating
Polyester Powder
Component Type
Double Lever Coupler
Entry Location
Top
Material - Lever
Galvanized Steel
UL
E249674
Material - Gasket
NBR
Lock to Mating Part
Yes
Product Name
GWconnect
Material - Hood
Die-cast Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.