
High Const.Hood Side Entry 4P.M25
Mfr # 7832.4647.0
Zoro # G405949833
product price: $80.99
/eaSold in multiples of 2 for $161.98
Free Shipping & Returns
Key Features
Color
Gray
Maximum Voltage
500 V
RoHS Compliant
Yes
Standards
CSA Certified; UL E249674
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7832.4647.0
Zoro #
G405949833
UPC #
-
Country of Origin
China
Details
Item
Wire Connector
Color
Gray
Maximum Voltage
500 V
RoHS Compliant
Yes
Standards
CSA Certified; UL E249674
Material
Aluminum
Finish
Polyester Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.