
High Const.Hood Side/Ent 2P.M40 No Tube
Mfr # 7824.6498.5
Zoro # G505949740
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Type
Lever
Color
Gray
Maximum Voltage
500 V
Standards
CSA Certified, CSA 256883, UL E249674
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7824.6498.5
Zoro #
G505949740
UPC #
-
Country of Origin
China
Dimensions
Component Size
24B «104X27»
Thread Size
M40
Details
Item
Lever Wire Connector
Type
Lever
Color
Gray
Maximum Voltage
500 V
Standards
CSA Certified, CSA 256883, UL E249674
Material
Aluminum
Series
93601
IP Rating
IP66
Finish
Polyester Powder Coated
Number of Pegs
2
Material - Peg
Stainless Steel
Lock to Mating Part
Yes
Entry Location
Side
Hood Coating
Polyester Powder
Thread Type
(M) Metric
Material - Hood
Die-cast Aluminum
Maximum Conductors
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.