Zoro Homepage

High Const.Hood Side/Ent 2P.Pg36 No Tube

  • Mfr # 7832.6511.5

  • Zoro # G805949570


product price: $151.99
/ea
Sold in multiples of 5 for $759.95
Free Shipping & Returns

Key Features

Color
Gray
Maximum Voltage
500 V
Standards
CSA Certified; UL E249674
Material
Aluminum
Finish
Polyester Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7832.6511.5
Zoro #
G805949570
UPC #
-
Country of Origin
Italy

Details

Item
Wire Connector
Color
Gray
Maximum Voltage
500 V
Standards
CSA Certified; UL E249674
Material
Aluminum
Finish
Polyester Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.