
High Const.Hood Side/Ent 2P.Pg42 No Tube
Mfr # 7848.6515.5
Zoro # G105949713
product price: $260.99
/ea
Free Shipping & Returns
Key Features
Type
Lever
Color
Gray
Maximum Voltage
500 V
RoHS Compliant
Yes
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7848.6515.5
Zoro #
G105949713
UPC #
-
Country of Origin
Italy
Dimensions
Component Size
48B «104x62»
Thread Size
Pg42
Details
Item
Lever Wire Connector
Type
Lever
Color
Gray
Maximum Voltage
500 V
RoHS Compliant
Yes
Material
Aluminum
Standards
CSA Certified, CSA 256883, UL E249674
Series
93601
IP Rating
IP66
Finish
Polyester Powder Coated
Hood Coating
Polyester Powder
Thread Type
(Pg)
Material - Hood
Die-cast Aluminum
Lock to Mating Part
Yes
Entry Location
Side
Number of Pegs
2
Material - Peg
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.