
High Const.Hood Side/Ent 4P.Pg21 No Tube
Mfr # 7810.6471.5
Zoro # G605949107
product price: $72.65
/eaSold in multiples of 2 for $145.30
Key Features
Type
Lever
Color
Gray
Maximum Voltage
500 V
RoHS Compliant
Yes
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7810.6471.5
Zoro #
G605949107
UPC #
-
Country of Origin
Italy
Dimensions
Component Size
10B «57X27»
Thread Size
Pg21
Details
Item
Lever Wire Connector
Type
Lever
Color
Gray
Maximum Voltage
500 V
RoHS Compliant
Yes
Material
Aluminum
Series
93601
IP Rating
IP66
Standards
CSA Certified, CSA 256883, UL E249674
Finish
Polyester Powder Coated
Thread Type
(Pg)
Hood Coating
Polyester Powder
Lock to Mating Part
Yes
Material - Peg
Stainless Steel
Number of Pegs
4
Material - Hood
Die-cast Aluminum
Entry Location
Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.