
High Const.Hood Side/Ent 4P.Pg29 No Tube
Mfr # 7824.6476.5
Zoro # G005949615
product price: $79.39
/ea
Free Shipping & Returns
Key Features
Type
Lever
Color
Gray
Maximum Voltage
500 V
RoHS Compliant
Yes
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7824.6476.5
Zoro #
G005949615
UPC #
-
Country of Origin
Italy
Dimensions
Component Size
24B «104X27»
Thread Size
Pg29
Details
Item
Lever Wire Connector
Type
Lever
Color
Gray
Maximum Voltage
500 V
RoHS Compliant
Yes
Material
Aluminum
Standards
CSA Certified, CSA 256883, UL E249674
IP Rating
IP66
Series
93601
Finish
Polyester Powder Coated
Material - Peg
Stainless Steel
Lock to Mating Part
Yes
Hood Coating
Polyester Powder
Thread Type
(Pg)
Entry Location
Side
Number of Pegs
4
Material - Hood
Die-cast Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.