
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936014389
Zoro #
G500416926
UPC #
-
Country of Origin
Italy
Dimensions
Thread Size
Pg42
Component Size
32B «77X62»
Details
Item
Lever Wire Connector
Type
Lever
Color
Gray
Maximum Voltage
500 V
RoHS Compliant
Yes
Finish
Polyester Powder Coated
Standards
CSA Certified, CSA 256883, UL E249674
IP Rating
IP66
Material
Aluminum
Series
93601
Hood Coating
Polyester Powder
Number of Pegs
4
Entry Location
Side
Material - Hood
Die-cast Aluminum
Material - Peg
Stainless Steel
Lock to Mating Part
Yes
Thread Type
(Pg)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.