Zoro Homepage

High Const.Hood Top Entry 4P.M25 No Tube

  • Mfr # 7832.4641.5

  • Zoro # G005949851


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Type
Lever
Color
Gray
Maximum Voltage
500 V
Standards
CSA Certified, CSA 256883, UL E249674
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7832.4641.5
Zoro #
G005949851
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M25
Component Size
32A «66x40»

Details

Item
Lever Wire Connector
Type
Lever
Color
Gray
Maximum Voltage
500 V
Standards
CSA Certified, CSA 256883, UL E249674
IP Rating
IP66
Series
93601
Material
Aluminum
Finish
Polyester Powder Coated
Lock to Mating Part
Yes
Thread Type
(M) Metric
Entry Location
Top
Number of Pegs
4
Hood Coating
Polyester Powder
Material - Peg
Stainless Steel
Material - Hood
Die-cast Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.