Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HIGH CONST.HOOD TOP ENTRY 4P.M25 NO TUBE

  • Mfr # 936014121

  • Zoro # G000416273


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Type
Lever
Color
Gray
Maximum Voltage
500 V
Standards
CSA Certified, CSA 256883, UL E249674
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936014121
Zoro #
G000416273
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M25
Component Size
32A «66x40»

Details

Item
Lever Wire Connector
Type
Lever
Color
Gray
Maximum Voltage
500 V
Standards
CSA Certified, CSA 256883, UL E249674
IP Rating
IP66
Finish
Polyester Powder Coated
Series
93601
Material
Aluminum
Thread Type
(M) Metric
Hood Coating
Polyester Powder
Material - Hood
Die-cast Aluminum
Entry Location
Top
Lock to Mating Part
Yes
Number of Pegs
4
Material - Peg
Stainless Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.