Zoro Homepage

High Const.Hood Top/Ent 2P.Pg16 No Tube

  • Mfr # 936012189

  • Zoro # G105983045


product price: $64.99
/ea
Sold in multiples of 2 for $129.98

Key Features

Color
Gray
Series
93601
Max. Voltage
500V
Finish
Polyester Powder Coated
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936012189
Zoro #
G105983045
UPC #
-
Country of Origin
China

Dimensions

Thread Size
Pg16
Component Size
16A «66X16»

Details

Color
Gray
Series
93601
Max. Voltage
500V
Finish
Polyester Powder Coated
Material
Aluminum
Standards
CSA Certified; UL E249674
Type
STD
IP Rating
IP66
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Hood Color
GREY RAL 7037
Material - Hood
Die-cast Aluminum
UL
E249674
Lock to Mating Part
Yes
CSA
256883
Hood Coating
Polyester Powder
Entry Location
Top
Product Name
GWconnect
Material - Peg
Stainless Steel
Component Type
Single Lever Hood
Thread Type
(Pg)
Number of Pegs
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.