Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Const.Hood Top/Ent 2P.Pg29 No Tube

  • Mfr # 7810.6430.5

  • Zoro # G205982382


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Series
93601
Max. Voltage
500V
IP Rating
IP66
Standards
CSA Certified; UL E249674
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7810.6430.5
Zoro #
G205982382
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
Pg29
Component Size
10B «57X27»

Details

Color
Gray
Series
93601
Max. Voltage
500V
IP Rating
IP66
Standards
CSA Certified; UL E249674
Finish
Polyester Powder Coated
Type
STD
Material
Aluminum
Material - Peg
Stainless Steel
Hood Color
GREY RAL 7037
CSA
256883
Product Name
GWconnect
Thread Type
(Pg)
UL
E249674
Lock to Mating Part
Yes
Material - Hood
Die-cast Aluminum
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Component Type
Single Lever Hood
Entry Location
Top
Number of Pegs
2
Hood Coating
Polyester Powder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.