
High Const.Hood Top/Ent 4P.Pg21 No Tube
Mfr # 7824.6425.5
Zoro # G305982350
product price: $79.75
/ea
Free Shipping & Returns
Key Features
Color
Gray
Series
93601
Max. Voltage
500V
Finish
Polyester Powder Coated
Type
STD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7824.6425.5
Zoro #
G305982350
UPC #
-
Country of Origin
Italy
Dimensions
Thread Size
Pg21
Component Size
24B «104X27»
Details
Color
Gray
Series
93601
Max. Voltage
500V
Finish
Polyester Powder Coated
Type
STD
IP Rating
IP66
Material
Aluminum
Standards
CSA Certified; UL E249674
Entry Location
Top
Thread Type
(Pg)
Number of Pegs
4
Lock to Mating Part
Yes
CSA
256883
Hood Coating
Polyester Powder
Product Name
GWconnect
Material - Hood
Die-cast Aluminum
UL
E249674
Hood Color
GREY RAL 7037
Material - Peg
Stainless Steel
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Component Type
Double Lever Hood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.