
High Const.Hood Top/Ent 4P.Pg29 No Tube
Mfr # 7816.6424.5
Zoro # G105982390
product price: $81.69
/ea
Free Shipping & Returns
Key Features
Color
Gray
Series
93601
Max. Voltage
500V
IP Rating
IP66
Type
STD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7816.6424.5
Zoro #
G105982390
UPC #
-
Country of Origin
Italy
Dimensions
Component Size
16B «77X27»
Thread Size
Pg29
Details
Color
Gray
Series
93601
Max. Voltage
500V
IP Rating
IP66
Type
STD
Material
Aluminum
Standards
CSA Certified; UL E249674
Finish
Polyester Powder Coated
Thread Type
(Pg)
Entry Location
Top
Hood Color
GREY RAL 7037
Number of Pegs
4
Material - Peg
Stainless Steel
CSA
256883
Lock to Mating Part
Yes
Hood Coating
Polyester Powder
Material - Hood
Die-cast Aluminum
Product Name
GWconnect
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
UL
E249674
Component Type
Double Lever Hood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.