Zoro Homepage

High Const.S.Mount.Hous.1 Lev.Pg21X2

  • Mfr # 936013917

  • Zoro # G005982919


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Mounting Style
Surface Mount
Housing Color
Grey RAL 7037
Color
Gray
Type
STD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936013917
Zoro #
G005982919
UPC #
-
Country of Origin
China

Dimensions

Component Size
24B «104X27»
Thread Size
Pg21x2

Details

Material
Aluminum
Mounting Style
Surface Mount
Housing Color
Grey RAL 7037
Color
Gray
Type
STD
Series
93601
Max. Voltage
500V
Finish
Polyester Powder Coated
Standards
CSA Certified; UL E249674
Product Name
GWconnect
Lock to Mating Part
Yes
Number of Levers
1
IP Rating
IP66
Material - Gasket
NBR
Housing Coating
Polyester Powder
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Component Type
Single Lever SMT Housing
UL
E249674
CSA
256883
Thread Type
(Pg)
Material - Housing
Die-cast Aluminum
Material - Lever
Galvanized Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.